No Product Image Available

Body Flex Sports

Dual Action Upright Fan Bike, BRF980 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Exercise Equipment
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Body Rider BRF980 is exclusively designed better and safer the Curve-Crank revolutionary design makes every rotation extra smooth and ultra-efficient. It creates biomechanical flow that reduces stress on your body and your joints. This dual action Stationary Fan Bike features two (2) cushions: 1 enhanced Backrest Support Cushion included for extra comfort, and 1 enhanced padding Comfort Seat Cushion for safe upper and lower body workouts. Featuring extended dual-action handlebars with curve-style design, this exercise cardio machine provides total body muscle engagement by incorporating the upper body groups such as arms, shoulders, abs, and waistline. Experience cardio and strength toning exercise in the comfort of your home. Its enhanced stability and frame design provides a sturdy platform and foundation for all levels of riding and momentum and prevents tipping. Designed and tested for users 5?0" - 6?1" and up with max user weight up to 250 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.