Shop All Battery Backup
Bodine
Lighting Ballast, 2-1/4" W x 1-3/16" H
Mfr # BSL310M
Zoro # G5076360
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 4.0
- Lamp Type - Fluorescent Lighting Battery Backup Systems LED
- Initial Lumens - Emergency Lighting and Exit Signs Up to 1300
- Housing Material Galvanized Steel
- Length - Emergency Lighting and Exit Signs 15-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # BSL310M
- Zoro # G5076360
- UPC # 663015109528
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 15-11/32" |
Width | 2 1/4 in |
Height | 1 3/16 in |
Length | 15 3/8 in |
Description
Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 10.4 W, Max. Bulb Watts 10.4 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 15 3/8 in Length, 2 1/4 in Width, 1 3/16 in Height, Standard Profile, Galvanized Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Single LED Work Light, 2200 lm (SL-1512)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, White, PK 2 (41971)
- PROGRESS LIGHTING BrassGUARD Small 1-Light Wall Lantern, 100 W, Black (P5756-31)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 4000K (MPS4-40HL-NLW-EDU)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- BODINE 13215 W, 1400 lm Linear Fluorescent Emergency Ballast (B50)
- BODINE 1842 W, 750 lm Compact Fluorescent Emergency Ballast (B94CGUM)
- BODINE Lighting Ballast, 2-13/32" W x 1-1/2 H (BSL17C-C2 Type 1)
- BODINE 14215 W, 3500 lm Linear Fluorescent Emergency Ballast (B30)
- BODINE 3240 W, 450 lm Linear Fluorescent Emergency Ballast (B100)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- Bodine Battery Backup