Shop All Electronic LED Drivers
Bodine
LED Emergency Driver, Lithium Ion Bat, 10W
Mfr # BSL10T3UAK55PKI2
Zoro # G110988721
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277 V AC
- Length 14 3/16 in
- Width 1 3/16 in
- Height 1 in
- For Use With Space-Limited Linear LED Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # BSL10T3UAK55PKI2
- Zoro # G110988721
- UPC # 663015112672
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 14 3/16 in |
Width | 1 3/16 in |
Height | 1 in |
Details
Input Voltage | 120 to 277 V AC |
Item | LED Emergency Driver |
For Use With | Space-Limited Linear LED Applications |
Driver Class | Class 2 |
Standards | BC, CEC Title 20 Compliant, CSA 22.2 No. 141 Tested, Output Class 2 Compliant, RoHS Compliant, UL924 |
Emergency Illumination Time | 90 min |
Operating Amps @ 120V | 60 mA |
Profile | Low Profile |
Recharge Time | 24 hr |
Brand and Series | Bodine |
Max. Case Temp. | 65 Degrees C |
CA Title 20 Compliant | Yes |
Initial Lumens | 1,400 lm |
Intended LED Usage | LED Fixture Equipped |
Frequency | 50/60 Hz |
Max. Bulb Watts | 10 W |
Battery Type | Lithium Ion |
Driver Mounting Location | Fixture |
Case Form Factor | Compact |
Bulb Watts | 10 W |
Number of Bulbs Supported | 1 |
Description
Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277 V AC, Number of Bulbs Supported 1, Bulb Watts 10 W, Max. Bulb Watts 10 W, Initial Lumens 1,400 lm, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 14 3/16 in Length, 1 3/16 in Width, 1 in Height, Low Profile
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Sc1052 (SC1052 SOCKET)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE52)
- ILC Replacement for Universal Ec150unvse (EC150UNVSE UNIVERSAL)
- SYLVANIA LED17A21/GRO/B (40023)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- FULHAM LED Emergency Driver, 7.8W, 1,200 lm (FHSCPUNV7.8WL)
- OMNIDRIVE X 24V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V200W-J)
- FULHAM LED Emergency Driver, 17W, 19.2x2.6x1.5" (FHSCPUNV17WL)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425FO)
- DIODE LED 90W Commercial Grade Driver, 24V - Class 2 (DI-CV-MW24V90W-277)
- Bodine Electronic LED Drivers