Shop All Electronic LED Drivers
Bodine
LED Emergency Driver, Galvanized Stl, 20 W
Mfr # BSL20B2UEK55L1I1
Zoro # G210988713
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277 V AC
- Width 2 1/4 in
- Height 1 3/16 in
- Length 15 5/16 in
- Housing Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # BSL20B2UEK55L1I1
- Zoro # G210988713
- UPC # 663015112214
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 2 1/4 in |
Height | 1 3/16 in |
Length | 15 5/16 in |
Details
Input Voltage | 120 to 277 V AC |
Item | LED Emergency Driver |
Housing Material | Galvanized Steel |
Operating Amps @ 120V | 100 mA |
Standards | BC, CSA 22.2 No. 141 Tested, RoHS Compliant, UL924 |
Max. Case Temp. | 65 Degrees C |
Frequency | 50/60 Hz |
Brand and Series | Bodine |
For Use With | AC Drivers, LED Arrays |
Max. Bulb Watts | 20 W |
Recharge Time | 24 hr |
Emergency Illumination Time | 90 min |
Driver Class | Class 2 |
CA Title 20 Compliant | Yes |
Intended LED Usage | LED Fixture Equipped |
Driver Mounting Location | Fixture |
Bulb Watts | 20 W |
Battery Type | Lithium Ion |
Initial Lumens | 2,800 lm |
Number of Bulbs Supported | 1 |
Description
Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277 V AC, Number of Bulbs Supported 1, Bulb Watts 20 W, Max. Bulb Watts 20 W, Initial Lumens 2,800 lm, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 15 5/16 in Length, 2 1/4 in Width, 1 3/16 in Height, Galvanized Steel Housing Material
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- JAMES INDUSTRY LED Flat Panel, 2x4, 40K, 40W (ZY-P7-40W 4000K)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- LEVITON Plastic Incandescent Medium Base Pull Chain w/Captive Clamps (08827-CW4)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- KEYSTONE 1200 Lumen LED Emergency Driver, KT-EMRG-LED-12-1200-K1 (KT-EMRG-LED-12-1200-K1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-85-UV-SC2600-56-VDIM-U4-CP)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- OMNIDRIVE X 12V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V120W-J)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- NORA LIGHTING Nora Lighting NMTD-60-24D 24V; 60W Class II Dimmable Hardwire Magnetic Driver (NMTD-60/24D)
- Bodine Electronic LED Drivers