Shop All Electronic LED Drivers
Bodine
LED Emergency Driver, Galvanized Stl, 20 W
Mfr # BSL20B2UCK55C1I1
Zoro # G510988697
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277 V AC
- Length 15 5/16 in
- Height 1 3/16 in
- Width 2 1/4 in
- Emergency Illumination Time 90 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # BSL20B2UCK55C1I1
- Zoro # G510988697
- UPC # 663015112221
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 15 5/16 in |
Height | 1 3/16 in |
Width | 2 1/4 in |
Details
Input Voltage | 120 to 277 V AC |
Item | LED Emergency Driver |
Emergency Illumination Time | 90 min |
CA Title 20 Compliant | Yes |
Standards | BC, CSA 22.2 No. 141 Tested, RoHS Compliant, UL924 |
Battery Type | Lithium Ion |
Driver Mounting Location | Fixture |
Max. Case Temp. | 65 Degrees C |
For Use With | AC Drivers, LED Arrays |
Brand and Series | Bodine |
Driver Class | Class 2 |
Recharge Time | 24 hr |
Intended LED Usage | LED Fixture Equipped |
Frequency | 50/60 Hz |
Housing Material | Galvanized Steel |
Max. Bulb Watts | 20 W |
Bulb Watts | 20 W |
Operating Amps @ 120V | 100 mA |
Number of Bulbs Supported | 1 |
Initial Lumens | 2,800 lm |
Description
Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277 V AC, Number of Bulbs Supported 1, Bulb Watts 20 W, Max. Bulb Watts 20 W, Initial Lumens 2,800 lm, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 15 5/16 in Length, 2 1/4 in Width, 1 3/16 in Height, Galvanized Steel Housing Material
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Socket Extender, 1 in, Stackable, 660 W Watts, 120 V Volt, White, PK 12 (607160)
- DISCO Blue Mini Torch W/O Butane 2 7/8" Over All L (12181)
- HALO Shallow Metal Baffle, 5014 (5014P)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Pwt Bx25 (BU25LEDFC7-TPWA)
- BODINE LED Emergency Driver, Galvanized Stl, 20 W (BSL20B6UEK55SBI1)
- FULHAM Hand Held Remote LED Driver Programmer (TPSB-100)
- FULHAM Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- KEYSTONE 50W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-50-UV-SC1400-56-VDIM-U7 (KTLD-50-UV-SC1400-56-VDIM-U7)
- CURRENT Led Driver, 180 W, 24 VDC, 100 to 277 VAC (GE180/MV/V24T1-C)
- ILC Replacement For EIKO, PML2X18T8U (PML-2X18T8-U)
- Bodine Electronic LED Drivers