Shop All Electronic LED Drivers
Bodine
LED Emergency Driver, Galvanized Stl, 14 W
Mfr # BSL14B2UCK55C1I1
Zoro # G010988715
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277 V AC
- Height 1 3/16 in
- Width 2 1/4 in
- Length 15 5/16 in
- Standards BC, CSA 22.2 No. 141 Tested, RoHS Compliant, UL924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bodine
- MFR # BSL14B2UCK55C1I1
- Zoro # G010988715
- UPC # 663015112146
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 3/16 in |
Width | 2 1/4 in |
Length | 15 5/16 in |
Details
Input Voltage | 120 to 277 V AC |
Item | LED Emergency Driver |
Standards | BC, CSA 22.2 No. 141 Tested, RoHS Compliant, UL924 |
Battery Type | Lithium Ion |
Operating Amps @ 120V | 100 mA |
Intended LED Usage | LED Fixture Equipped |
Driver Class | Class 2 |
Brand and Series | Bodine |
Housing Material | Galvanized Steel |
Frequency | 50/60 Hz |
Driver Mounting Location | Fixture |
Max. Bulb Watts | 14 W |
CA Title 20 Compliant | Yes |
Recharge Time | 24 hr |
Max. Case Temp. | 65 Degrees C |
Bulb Watts | 14 W |
Emergency Illumination Time | 90 min |
For Use With | AC Drivers, LED Arrays |
Number of Bulbs Supported | 1 |
Initial Lumens | 2,000 lm |
Description
Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277 V AC, Number of Bulbs Supported 1, Bulb Watts 14 W, Max. Bulb Watts 14 W, Initial Lumens 2,000 lm, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 15 5/16 in Length, 2 1/4 in Width, 1 3/16 in Height, Galvanized Steel Housing Material
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- FOXFURY LIGHTING SOLUTIONS Rechargeable Headlamp, Command Tilt, (420-T09R)
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- TERRACYCLE REGULATED WASTE Spinner Assy (55-132)
- CURRENT Led Driver, 180 W, 24 VDC, 100 to 277 VAC (GE180/MV/V24T1-C)
- ILB GOLD Ac-A12V12H1.0M Ballast Led (AC-A12V12H1.0M)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-85-UV-SC2600-56-VDIM-U4-CP)
- THOROLED CC, 0-10V, 40W, Univ, 700mA, 18-58VDC (T1M1UNV0700-40C)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS1100-42-VDIM-LM1)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- LITHONIA LIGHTING Security Floodlight (HGX LED 2RH ALO SWW2 120 PIR WH M2)
- Bodine Electronic LED Drivers