Shop All Electronic LED Drivers
Bodine
LED Emergency Driver, Galvanized Stl, 14 W
Mfr # BSL14B2UAK55L1I1
Zoro # G810988717
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277 V AC
- Height 1 3/16 in
- Width 2 1/4 in
- Length 15 5/16 in
- Recharge Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # BSL14B2UAK55L1I1
- Zoro # G810988717
- UPC # 663015112122
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 3/16 in |
Width | 2 1/4 in |
Length | 15 5/16 in |
Details
Input Voltage | 120 to 277 V AC |
Item | LED Emergency Driver |
Recharge Time | 24 hr |
Brand and Series | Bodine |
CA Title 20 Compliant | Yes |
Driver Mounting Location | Fixture |
For Use With | AC Drivers, LED Arrays |
Max. Case Temp. | 65 Degrees C |
Frequency | 50/60 Hz |
Emergency Illumination Time | 90 min |
Driver Class | Class 2 |
Intended LED Usage | LED Fixture Equipped |
Operating Amps @ 120V | 100 mA |
Max. Bulb Watts | 14 W |
Bulb Watts | 14 W |
Battery Type | Lithium Ion |
Standards | BC, CSA 22.2 No. 141 Tested, RoHS Compliant, UL924 |
Housing Material | Galvanized Steel |
Number of Bulbs Supported | 1 |
Initial Lumens | 2,000 lm |
Description
Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277 V AC, Number of Bulbs Supported 1, Bulb Watts 14 W, Max. Bulb Watts 14 W, Initial Lumens 2,000 lm, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 15 5/16 in Length, 2 1/4 in Width, 1 3/16 in Height, Galvanized Steel Housing Material
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- ILC Replacement for Biozone 10-08050 replacement light bulb lamp (10-08050 BIOZONE)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL835/ALTO 30PK)
- NORA LIGHTING Nora Lighting NMTD-60-24D 24V; 60W Class II Dimmable Hardwire Magnetic Driver (NMTD-60/24D)
- SPLASHOFFLASH 24V Class 2 Constant Current Hardwire Driver - White (SP3310053)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- Bodine Electronic LED Drivers