Shop All Fluorescent Lighting Accessories
Bodine
Generator Transfer Device, 4"L, 4"W
Mfr # BLCD16DIM
Zoro # G7894339
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Illumination Time 24 hr
- Profile Standard Profile
- Input Power 4W
- Ballast Type Electronic
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # BLCD16DIM
- Zoro # G7894339
- UPC # 663015111545
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Width | 4 in |
Height | 1 13/16 in |
Length | 4 in |
Details
Item | Generator Transfer Device |
Emergency Illumination Time | 24 hr |
Profile | Standard Profile |
Input Power | 4W |
Ballast Type | Electronic |
Voltage | 120/277V AC |
Output Current | 16 A |
Includes | Small parts kit with labels |
For Use With | Generators or Central Inverter Supplied Generators |
Operating Amps @ 120V | 16.0 A |
Frequency | 50/60Hz |
Special Features | Device can run continuously for multiple days only when emergency power is sourced from a generator or inverter |
Housing Material | Thermoplastic |
Brand and Series | Bodine |
Input Current | 24mA Normal/118mA Emergency |
Standards | UL Listed, NEMA 1 |
Description
Bodine, Generator Transfer Device, Fluorescent, Incandescent, LED Bulb Type, 4 in Length, 4 in Width, 1 13/16 in Height, Standard Profile, 24 hr Emergency Illumination Time, Housing Material Thermoplastic, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx41/Ho, 8PK (F96T8/SPX41/HO)
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- PLASKOLITE 2 x 4 ft. Micro Prism Ceiling Light Lens (225119)
- GENERAL MANUFACTURING Lig Flu 25ft. 15W fluorescent End Light (1215-2500)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 (512A)
- Bodine Fluorescent Lighting Accessories