Shop All Emergency Lighting Accessories
Bodine
Emergency Lighting Relay Control
Mfr # BLCD20B
Zoro # G8823631
original price:
$185.67
18% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 20mA @ 120V/10mA @ 277V
- Output Current 20 A
- Input Power 0.23W @ 120V/360mW @ 277V
- For Use With Generators or Central Inverter Supplied Generators
- Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # BLCD20B
- Zoro # G8823631
- UPC # 00663015108972
- Country of Origin United States
- Category Emergency Lighting Accessories
Dimensions
Width | 1 5/8 in |
Length | 2 15/16 in |
Height | 1 3/4 in |
Depth | 2-15/16" |
Details
Item - Emergency Lighting and Exit Signs | Emergency Lighting Relay Control |
Input Current | 20mA @ 120V/10mA @ 277V |
Output Current | 20 A |
Input Power | 0.23W @ 120V/360mW @ 277V |
For Use With | Generators or Central Inverter Supplied Generators |
Input Voltage | 120/277VAC, 50/60 Hz |
Item | Generator Transfer Device |
Standards | UL Listed |
Voltage | 120/277V AC |
Housing Material | Thermoplastic |
Includes | Small parts kit with labels |
Brand and Series | Bodine |
Profile | Standard Profile |
Operating Amps @ 120V | 20.0 A |
Emergency Illumination Time | 24 hr |
Frequency | 50/60Hz |
Special Features | Device can run continuously for multiple days only when emergency power is sourced from a generator or inverter |
Ballast Type | Electronic |
Description
Bodine, Generator Transfer Device, Fluorescent, Incandescent, LED Bulb Type, 2 15/16 in Length, 1 5/8 in Width, 1 3/4 in Height, Standard Profile, 24 hr Emergency Illumination Time, Housing Material Thermoplastic, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (1866-1PK)
- BODINE Emergency Lighting UPS, 20W, 120/277VAC (ELIS20)
- BODINE LED Emergency Lighting Inverter, 15W, 120V (BTB015B2UK45L1PDI1)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- SURE-LITES Led Emergency Light, 25 Ft Coverage (SEL25)
- LUMAPRO Battery, NiCad, DC4.8V, 650mAh (48H466)
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- Bodine Emergency Lighting Accessories