Shop All Battery Backup
Bodine
Emerg. Lighting Inverter, 250W, 120/277VAC
Mfr # ELIS250I2UO30ADI2
Zoro # G4353206
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 250 W
- Housing Material Steel
- Inverter Input Voltage 120/277V AC
- Inverter Output Voltage 120/277V AC
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bodine
- MFR # ELIS250I2UO30ADI2
- Zoro # G4353206
- UPC # 663015110678
- Country of Origin United States
- Category Battery Backup
Dimensions
Width | 12 1/2 in |
Height | 12 in |
Length | 10 in |
Length (Straight Wireway) | 10 in |
Description
Bodine, Emergency Lighting Inverter, 120/277V AC Input Voltage, 120/277V AC Output Voltage, Max. Bulb Watts 250 W, Bulb Watts 250 W, Fluorescent, Incandescent, LED Bulb Type, Maintenance-Free Sealed Lead Acid Battery Type, Emergency Illumination Time 90 min, CA Title 20 Compliant Yes, Wall, or Remote (up to 1000 ft away) Mounting, 12 in Height, 10 in Length, 12 1/2 in Width, Standard Profile, Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- ILC Replacement for Batteries AND Light Bulbs Hps10008 replacement light bulb lamp (HPS10008 BATTERIES AND LIGHT BULBS)
- BODINE 3240 W, 450 lm Linear Fluorescent Emergency Ballast (B100)
- BODINE 32215 W, 700 lm Universal Fluorescent Emergency Ballast (BDL60UREDM)
- BODINE 3240 W, 600 lm Linear Fluorescent Emergency Ballast (B90)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10C)
- BODINE Emerg. Lighting Inverter, 100W, 120/277VAC (ELI-S-100)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10CDF)
- POWER SENTRY 40 W, 450 to 550 lm Linear Fluorescent Battery Pack (PSQ500QD MVOLT M12)
- Bodine Battery Backup