Shop All Battery Backup
Bodine
Emerg. Lighting Inverter, 100W, 120/277VAC
Mfr # ELI-S-100
Zoro # G4345418
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inverter Input Voltage 120/277V AC
- Depth 12.5"
- Housing Material Steel
- Inverter Output Voltage 120/277V AC
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bodine
- MFR # ELI-S-100
- Zoro # G4345418
- UPC # 663015111378
- Country of Origin United States
- Category Battery Backup
Dimensions
Depth | 12.5" |
Width | 12 1/2 in |
Height | 9 13/16 in |
Length | 4 5/8 in |
Length (Straight Wireway) | 4 5/8 in |
Description
Bodine, Emergency Lighting Inverter, 120/277V AC Input Voltage, 120/277V AC Output Voltage, Max. Bulb Watts 100 W, Bulb Watts 100 W, Fluorescent, Incandescent, LED Bulb Type, Maintenance-Free Sealed Lead Acid Battery Type, Emergency Illumination Time 90 min, CA Title 20 Compliant Yes, Wall, or Remote (up to 250 ft away) Mounting, 9 13/16 in Height, 4 5/8 in Length, 12 1/2 in Width, Standard Profile, Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 5000807 replacement light bulb lamp (5000807 SLI SYLVANIA LIGHTING)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- LAMPLIGHT Burnr Oil Lamp Lg W/Wick (31507)
- BODINE 55 W, 1325 lm Linear Fluorescent Emergency Ballast (LP600STUCR)
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- BODINE 3240 W, 450 lm Linear Fluorescent Emergency Ballast (B100)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- BODINE 3240 W, 600 lm Linear Fluorescent Emergency Ballast (B90)
- BODINE 14215 W, 3500 lm Linear Fluorescent Emergency Ballast (B30)
- DUAL-LITE Replacment Batt, 4.8V, 600mAh, M22-01-3027 (BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD)
- Bodine Battery Backup