Shop All Battery Backup
Bodine
2155 W, 700 lm Linear Fluorescent Emergency Ballast
Mfr # LP550M
Zoro # G4292251
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 21 to 55
- Lamp Type - Fluorescent Lighting Battery Backup Systems Biax, T5, T5HO, T8, T8HO
- Initial Lumens - Emergency Lighting and Exit Signs 390 to 700
- Housing Material Galvanized Steel
- Length - Emergency Lighting and Exit Signs 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # LP550M
- Zoro # G4292251
- UPC # 663015102314
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 18-1/2" |
Width | 2 7/16 in |
Height | 1 3/16 in |
Lamp Length Supported | 2 ft to 5 ft |
Length | 18 1/2 in |
Description
Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 55 W, Biax, T5, T5HO, T8, T8HO Ballast Bulb Type, Initial Lumens 390 to 700 lm, Galvanized Steel Housing Material, 18 1/2 in Length, 2 7/16 in Width, 1 3/16 in Height, Low Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 1 ft. Connectable Strip 12W 4000K White Finish 120V (65-1102)
- NITE IZE Holster, 4 In W, 1 1/2 In D, 7 1/2 In H (NPXL-03-01)
- LITEBAND PRO 1000 Lumen wide-beam headlamp CF (LBP1000-L34CF)
- NIGHTSTICK Red Rechargeable Led Proprietary, 650 lm lm (NSR-9920XL)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10C)
- BODINE 14215 W, 3500 lm Linear Fluorescent Emergency Ballast (B30)
- BODINE 1842 W, 750 lm Compact Fluorescent Emergency Ballast (B94CGUM)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- BODINE 3240 W, 600 lm Linear Fluorescent Emergency Ballast (B90)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310C)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10M)
- Bodine Battery Backup