Shop All Battery Backup
Bodine
14215 W, 3500 lm Linear Fluorescent Emergency Ballast
Mfr # B30
Zoro # G4964741
original price:
$379.37
17% off
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 8.5 to 215
- Lamp Type - Fluorescent Lighting Battery Backup Systems 2D, 4-Pin, Bi-Pin, Mini Bi-Pin, Single-Tube, T5, T5HO, T8, T9, T10, T12
- Initial Lumens - Emergency Lighting and Exit Signs 900 to 3500
- Housing Material Galvanized Steel
- Length - Emergency Lighting and Exit Signs 16-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bodine
- MFR # B30
- Zoro # G4964741
- UPC # 663015102499
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 16-5/8" |
Width | 2 13/16 in |
Height | 2 7/8 in |
Lamp Length Supported | Up to 8 ft |
Length | 16 5/8 in |
Description
Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 215 W, 2-Pin, 2D, 4-Pin, Mini 2-Pin, Single Tube, T10, T12, T5, T5HO, T8, T9 Ballast Bulb Type, Initial Lumens 900 to 3500 lm, Galvanized Steel Housing Material, 16 5/8 in Length, 2 13/16 in Width, 2 7/8 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- FEIT ELECTRIC LED S6 E12 SW 6W 2PK (BP6S6/827/LED/2)
- COAST PRODUCTS General Use LED Inspection Flashlight in Box - Black (19490)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310M)
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310C)
- BODINE Generator Transfer Device, 8 In. L (GTDM)
- BODINE Lighting Ballast, 2-13/32" W x 1-1/2 H (BSL17C-C2 Type 1)
- LUMAPRO Battery, SLA, DC 6V, 12Ah (48H471)
- Bodine Battery Backup