Shop All Battery Backup
Bodine
13215 W, 1400 lm Linear Fluorescent Emergency Ballast
Mfr # B50
Zoro # G4292233
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 13 to 215
- Lamp Type - Fluorescent Lighting Battery Backup Systems 4-Pin CFL, Biax, T5, T5HO, T8, T9, T10, T12
- Initial Lumens - Emergency Lighting and Exit Signs Up to 1600
- Housing Material Galvanized Steel
- Length - Emergency Lighting and Exit Signs 13-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bodine
- MFR # B50
- Zoro # G4292233
- UPC # 663015109047
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 13-5/16" |
Width | 2 1/4 in |
Height | 1 3/16 in |
Lamp Length Supported | 2 ft to 8 ft |
Length | 13 5/16 in |
Description
Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 215 W, 4-Pin, Biax, T10, T12, T5, T5HO, T8, T9 Ballast Bulb Type, Initial Lumens 500 to 1600 lm, Galvanized Steel Housing Material, 13 5/16 in Length, 2 1/4 in Width, 1 3/16 in Height, Low Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, BR30, 9W, Medium, 27K, 220 Degrees, PK 6 (S11420)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3273)
- ILC Replacement for Rexim Rm-107 replacement light bulb lamp (RM-107 REXIM)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- BODINE 55 W, 1325 lm Linear Fluorescent Emergency Ballast (LP600STUCR)
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- BODINE 32215 W, 700 lm Universal Fluorescent Emergency Ballast (BDL60UREDM)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10CDF)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310M)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1.2Ah (ELB 1P201NB)
- Bodine Battery Backup