Shop All Kitchen Sinks
Bocchi
Contempo Workstation Apron Front Fireclay 36 in. Single Bowl Kitchen Sink in Black
Mfr # 1505-005-0120
Zoro # G309092321
Free Shipping & Returns
$1,051.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bocchi
- MFR # 1505-005-0120
- Zoro # G309092321
- UPC # 191500013307
- Country of Origin Turkey
- Category Kitchen Sinks
Description
At first it may seem odd to include a farmhouse sink in a modern kitchen setting, but thanks to their clean lines and transitional forms, the Contempo Step-Rim sinks are a perfect fit. Contempo Step-Rim sinks beautifully compliment both traditional and contemporary kitchens, while bringing the ultimate in workplace functionality thanks to uniquely designed cutting board and colander options. Available in a wide range of single and double bowl options, Contempo Step-Rim sinks include cutting boards, colanders, roller mats, form fitting sink racks and strainers. A wide-range selection of optional accessories complete the package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs (AB2901-PC)
- HONEYWELL THERMAL SOLUTIONS 116931 120V Replacement Coil (116931)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (318-AC21812)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0416W-PK10)
- BOCCHI Contempo Workstation Apron Front Fireclay 33 in. Single Bowl Kitchen Sink in White (1504-001-0120)
- BOCCHI Classico Farmhouse Apron Front Fireclay 24 in. Single Bowl Kitchen Sink in White (1137-001-0120)
- WHITEHAUS Noah'S Collection SS Sgl Bowl Undermount Sink, SS (WHNUB3016)
- ELM ELM UTILATUB 19F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (19F)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR1919103)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27650)
- Bocchi Kitchen Sinks