Shop All Kitchen Sinks
This Product is Discontinued
Bocchi
Contempo Workstation Apron Front Fireclay 33 in. Single Bowl Kitchen Sink in Sapphire Blue (Discontinued)
Mfr # 1504-010-0120
Zoro # G609092403
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Fireclay
- Overall Length 33 in
- Overall Width 19 in
- No. of Bowls Single
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bocchi
- MFR # 1504-010-0120
- Zoro # G609092403
- UPC # 191500013680
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 19 in |
Overall Height | 10 in |
Bowl Size | 33 in x 19 in x 10 in |
Details
Item | Fireclay Kitchen Sink |
Body Material | Fireclay |
No. of Bowls | Single |
Finish | Glossy |
Color | Sapphire Blue |
Description
At first it may seem odd to include a farmhouse sink in a modern kitchen setting, but thanks to their clean lines and transitional forms, the Contempo Step-Rim sinks are a perfect fit. Contempo Step-Rim sinks beautifully compliment both traditional and contemporary kitchens, while bringing the ultimate in workplace functionality thanks to uniquely designed cutting board and colander options. Available in a wide range of single and double bowl options, Contempo Step-Rim sinks include cutting boards, colanders, roller mats, form fitting sink racks and strainers. A wide-range selection of optional accessories complete the package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.