Shop All Kitchen Sinks
Bocchi
Contempo Workstation Apron Front Fireclay 30 in. Single Bowl Kitchen Sink in White
Mfr # 1344-001-0120
Zoro # G209092322
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Overall Length 30 in
- No. of Bowls Single
- Overall Width 19 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bocchi
- MFR # 1344-001-0120
- Zoro # G209092322
- UPC # 191500000499
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 30 in |
Overall Width | 19 in |
Overall Height | 10 in |
Bowl Size | 30 in x 19 in x 10 in |
Details
Item | Fireclay Kitchen Sink |
Body Material | Fireclay |
No. of Bowls | Single |
Finish | Glossy |
Color | White |
Description
At first it may seem odd to include a farmhouse sink in a modern kitchen setting, but thanks to their clean lines and transitional forms, the Contempo Step-Rim sinks are a perfect fit. Contempo Step-Rim sinks beautifully compliment both traditional and contemporary kitchens, while bringing the ultimate in workplace functionality thanks to uniquely designed cutting board and colander options. Available in a wide range of single and double bowl options, Contempo Step-Rim sinks include cutting boards, colanders, roller mats, form fitting sink racks and strainers. A wide-range selection of optional accessories complete the package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BL)
- T&S BRASS Pedal Valve, Floor Mounted (B-0502)
- NDS 1" Hub PVC Swing Check Valve (1520-10)
- LEGEND VALVE 3/4" S-504 LONG BONNET STOP (107-256)
- BOCCHI Contempo Workstation Apron Front Fireclay 33 in. Single Bowl Kitchen Sink in White (1504-001-0120)
- BOCCHI Classico Farmhouse Apron Front Fireclay 24 in. Single Bowl Kitchen Sink in White (1137-001-0120)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LTR46223)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5664-7)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- DESORDEN 32 in. 18 Gauge Undermount 60-40 Double Bowl Stainless Steel Kitchen Sink (DE2033115)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LRADQ2219500)
- Bocchi Kitchen Sinks