Shop All Kitchen Sinks
This Product is Discontinued
Bocchi
Contempo Farmhouse Apron Front Fireclay 36 in. Single Bowl Kitchen Sink in Black (Discontinued)
Mfr # 1354-005-0120
Zoro # G509092381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Fireclay
- Overall Length 36 in
- No. of Bowls Single
- Overall Width 19 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bocchi
- MFR # 1354-005-0120
- Zoro # G509092381
- UPC # 191500001724
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 36 in |
Overall Width | 19 in |
Overall Height | 10 in |
Bowl Size | 36 in x 19 in x 10 in |
Details
Item | Fireclay Kitchen Sink |
Body Material | Fireclay |
No. of Bowls | Single |
Finish | Glossy |
Color | Black |
Description
Contempo Farmhouse sinks are designed with the idea of including a farmhouse-style sink in a modern space. This may seem odd at first, but thanks to their clean lines and transitional forms, the Contempo farmhouse sinks are a perfect fit. Contempo sinks beautifully compliment both traditional and contemporary kitchens. They are available in five different sizes in single or double bowls. So, they guarantee you an elegant look in your dream kitchen, across a wide range of dimensional requirements. Form fitting sink racks and strainers are included with each Contempo Farmhouse sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.