Shop All Kitchen Sinks
Bocchi
Contempo Farmhouse Apron Front Fireclay 36 in. Single Bowl Kitchen Sink in Biscuit
Mfr # 1354-014-0120
Zoro # G209092414
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bocchi
- MFR # 1354-014-0120
- Zoro # G209092414
- UPC # 191500001779
- Country of Origin Turkey
- Category Kitchen Sinks
Description
Contempo Farmhouse sinks are designed with the idea of including a farmhouse-style sink in a modern space. This may seem odd at first, but thanks to their clean lines and transitional forms, the Contempo farmhouse sinks are a perfect fit. Contempo sinks beautifully compliment both traditional and contemporary kitchens. They are available in five different sizes in single or double bowls. So, they guarantee you an elegant look in your dream kitchen, across a wide range of dimensional requirements. Form fitting sink racks and strainers are included with each Contempo Farmhouse sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X25)
- PFISTER Pfister Avalon 2 Or 3 Handle Rebuild Kit Brushed Nickel (S10-430K)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- BOCCHI Contempo Workstation Apron Front Fireclay 33 in. Single Bowl Kitchen Sink in White (1504-001-0120)
- BOCCHI Classico Farmhouse Apron Front Fireclay 24 in. Single Bowl Kitchen Sink in White (1137-001-0120)
- COBRA TOOLS AUGER SINK KLEAN1/4""X20' (90220)
- SIMMONS Simmons 136 Single-Drop Well Seal, Iron (136)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655PD)
- KOHLER Bellera Single-Hole Or Three-Hole Kit (560-2BZ)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Truffle (PR3320-TR-UM)
- Bocchi Kitchen Sinks