Shop All Kitchen Sinks
This Product is Discontinued
Bocchi
Classico Farmhouse Apron Front Fireclay 30 in. Single Bowl Kitchen Sink in Matte Dark Gray (Discontinued)
Mfr # 1138-020-0120
Zoro # G109092361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Fireclay
- Overall Length 30 in
- Overall Width 18 in
- No. of Bowls Single
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bocchi
- MFR # 1138-020-0120
- Zoro # G109092361
- UPC # 191500000352
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 30 in |
Overall Width | 18 in |
Overall Height | 10 in |
Bowl Size | 30 in x 18 in x 10 in |
Details
Item | Fireclay Kitchen Sink |
Body Material | Fireclay |
No. of Bowls | Single |
Finish | Matte |
Color | Matte Dark Gray |
Description
There are distinct features of apron-front sinks that remind us of a simpler era. These utilitarian fixtures reflect a hard-working history as everything from spacious work spaces to bath basins for dogs and small children. No wonder they've long been an iconic element in traditional-style kitchens. Classico Farmhouse sinks offer four different size options and wide selections of colors. Form fitting sink racks and strainers are included with each Classico Farmhouse Sink. The classics are classic for a reason.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.