Shop All Kitchen Sinks
This Product is Discontinued
Bocchi
Baveno Uno Dual-Mount Workstation Fireclay 27 in. Single Bowl 2-hole Kitchen Sink in Biscuit (Discontinued)
Mfr # 1633-014-0132
Zoro # G709092464
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Fireclay
- Overall Length 27 in
- Overall Width 19 in
- No. of Bowls Single
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bocchi
- MFR # 1633-014-0132
- Zoro # G709092464
- UPC # 191500023054
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 27 in |
Overall Width | 19 in |
Overall Height | 10 in |
Bowl Size | 27 in x 19 in x 10 in |
Details
Item | Fireclay Kitchen Sink |
Body Material | Fireclay |
No. of Bowls | Single |
Finish | Glossy |
Color | Biscuit |
Description
Unique dual-mount, workstation sinks that completely hide away to create more counter space when needed. May be dropped-in or undermounted to completely conceal sink when used with coordinating Baveno Move and Baveno Move+ telescopic faucets by BOCCHI. Great for small kitchens, laundry rooms, island spaces and bar areas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.