Shop All Kitchen Sinks
This Product is Discontinued
Bocchi
Aderci Ultra-Slim Farmhouse Apron Front Fireclay 30 in. Single Bowl Kitchen Sink in Matte White (Discontinued)
Mfr # 1481-002-0120
Zoro # G009092478
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Fireclay
- Overall Length 30 in
- No. of Bowls Single
- Overall Width 18 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bocchi
- MFR # 1481-002-0120
- Zoro # G009092478
- UPC # 191500015080
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 30 in |
Overall Width | 18 in |
Overall Height | 10 in |
Bowl Size | 30 in x 18 in x 10 in |
Details
Item | Fireclay Kitchen Sink |
Body Material | Fireclay |
No. of Bowls | Single |
Finish | Matte |
Color | Matte White |
Description
Aderci epitomizes the latest in fireclay technology and gives a timeless classic a modern and ultra-chic glam-up! Organically made, Aderci uses a new, complex blend of natural materials including aluminum to add the strength of metal to the warmth of fireclay, allowing wall thickness to be cut nearly in half. These stronger, yet thinner, walls create an effortlessly elegant appearance that functionally offer 15-20% more cubic space. This means more room to maneuver pots and pans without sacrificing counter space. Aderci is strength and elegance at its very best!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.