Shop All Bar Sinks
This Product is Discontinued
Bocchi
18 in W x 18 in L x 8 in H, Fireclay, Fireclay Kitchen Sink (Discontinued)
Mfr # 1359-014-0120
Zoro # G609092397
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 8 in
- Overall Width 18 in
- Overall Length 18 in
- Material Fireclay
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 8 in |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Item | Fireclay Kitchen Sink |
Material | Fireclay |
Finish | Glossy |
Color | Biscuit |
No. of Bowls | Single |
Description
Sotto fireclay sinks offer elegant style and flexibility in that they can be installed as an undermount, a drop-in or with a semi-reveal ledge for use with select accessories. Available in multiple sizes and a full palette of designer colors for your dream kitchen and perfectly suited to complimentary island or bar areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.