Shop All Toilet Paper Dispensers & Holders
Bobrick
Vinyl-Coated Toilet Paper Holder
Mfr # 2716
Zoro # G6436125
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 2716
- Zoro # G6436125
- UPC # 716954012074
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Details
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Item | Toilet Paper Holder |
Description
Vinyl-Coated Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Detail Brush, Blue, Medium, PET, 9" L (814LZ5)
- HAPCO-ELMAR 28 qt Rectangular Trash Can, White (R4030WHT)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK B4288 Satin Stainless Steel Dispenser (B4288)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- BOBRICK Toilet Tissue Dispenser (7686)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- KOHLER Kumin Toilet Paper Holder (24546-CP)
- Bobrick Toilet Paper Dispensers & Holders