Shop All Toilet Paper Dispensers & Holders
Bobrick
Twin Jumbo-Roll Toilet Tissue Dispenser
Mfr # 2892
Zoro # G6436089
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Width 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 2892
- Zoro # G6436089
- UPC # 716954001139
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Description
Twin Jumbo-Roll Toilet Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEP, 12-18 gal, PK2 (D1351)
- ETTORE PRODUCTS COMPANY 10" Squeegee/Scrubber (15016)
- PROTEAM Twist Cap, Super Coach, Purple (100197)
- WEILER 24 One-Piece Deck Mop, 16 oz., 4-Ply Cotton, Industrial Grade (75110)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- BOBRICK Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2" (7685)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- ALLPOINTS Dispenser Tt Dbl (138236)
- Bobrick Toilet Paper Dispensers & Holders