Shop All Trash Cans
Bobrick
Trash Can, Silver, Stainless Steel
Mfr # B43644
Zoro # G1285945
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B43644
- Zoro # G1285945
- UPC # 728422234765
- Country of Origin United States
- Category Trash Cans
Details
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Description
B43644 Satin Stainless Steel Trash Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scrub Brush, 15 in., Blk, Mfr. No. FANG15B (30XJ26)
- JOY Pots Pans Cleaner, Bucket, 5 gal, Joy Prof (43608)
- GEERPRES Threaded Mop Holder, Gray (4326)
- UNGER Stainless Steel "S" Channel 18" with Soft Rubber (NE450)
- BOBRICK Waste Receptacle (3644)
- BOBRICK Trash Can, Silver, Stainless Steel (B368-60)
- BOBRICK Trash Can, Silver, Stainless Steel (B-270)
- BOBRICK Trash Can, Silver, Stainless Steel (B279)
- BOBRICK Waste Receptacle (279)
- BOBRICK Trash Can, Silver, Stainless Steel (B254)
- ARAVEN Polypropylene Trash Bin with Pedal, 5.8 Gal, Yellow, 4PK (45400)
- Bobrick Trash Cans