Shop All Toilet Paper Dispensers & Holders
Bobrick
Toilet Tissue Dispenser w/Utility Shelf
Mfr # 2840
Zoro # G6435967
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 2840
- Zoro # G6435967
- UPC # 716954001085
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Dispenser w/Utility Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Suit Cover, 40", PEVA, Black, PK100 (UV340/H)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D903919)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVF3)
- CLR PressDrainOpener, AeroSpray Can, 4.5oz, Liq (G-PP-6)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2" (7685)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- Bobrick Toilet Paper Dispensers & Holders