Shop All Toilet Paper Dispensers & Holders
Bobrick
Toilet Tissue Dispenser for Two Rolls
Mfr # 27460
Zoro # G6436895
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 27460
- Zoro # G6436895
- UPC # 716954000989
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.95 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Dispenser for Two Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum (590947301)
- TENNANT Contractor Tool Kit, Use w/5PFT3, 5PFT4 (190142)
- PURELL Hand Sanitizer Wipes 5"x7", White, 4000PK (9020-4M)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHF6)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- BOBRICK Key, Universal (330-43)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- Bobrick Toilet Paper Dispensers & Holders