Shop All Toilet Paper Dispensers & Holders
Bobrick
Toilet Tissue Dispenser for Two Rolls
Mfr # 274
Zoro # G6435066
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 4.19 in
- Dispenser Depth 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 274
- Zoro # G6435066
- UPC # 716954000958
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.19 in |
Dispenser Depth | 3.74 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Dispenser for Two Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Facility+RTU Hydrogen Peroxide Cleaner, 12PK (046400-12)
- WAGAN TECH Wet and Dry Ultra Vac (750)
- METHOD Pink Grapefruit Scent Gel Hand Wash Refill 34 oz (328106)
- RECKITT Reckitt 85020 24Z Power Free Toilet Bowl Cleaner 24 Oz pack of 12 (85020 24Z)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- BOBRICK Bobrick Double Roll Toilet Tissue Dispenser W/ Utility Shelf, Surface Mounted - (B-540)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- GEORGIA-PACIFIC Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black (56784A)
- Bobrick Toilet Paper Dispensers & Holders