Shop All Toilet Paper Dispensers & Holders
Bobrick
Toilet Tissue Dispenser for Single Roll
Mfr # 2730
Zoro # G6435949
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Single Roll
- Dispenser Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 2730
- Zoro # G6435949
- UPC # 716954000941
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Single Roll |
Description
Toilet Tissue Dispenser for Single Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Microfiber Cloth 9" x 9", Blue (MFC24)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- CRAFTSMAN 1/2 Height HEPA Media Wet/Dry Vac Replacement Filter for 4 Gal. Shop Vacuums (CMXZVBE38740)
- BOBRICK Waste Receptacle w/Linermate (277)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Roller, Toilet Tissue (4288-9)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- Bobrick Toilet Paper Dispensers & Holders