Shop All Toilet Paper Dispensers & Holders
Bobrick
Toilet Tissue Dispenser
Mfr # 686
Zoro # G6435547
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 686
- Zoro # G6435547
- UPC # 716954003775
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.12 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 8" Replacement Swivel Head Brush, Polypropylene (SB20G)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- CONDOR Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR23)
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (2201ES-PM)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- BOBRICK ClassicSeries™ Cover, Napkin Disposal, Toilet Paper Dispenser (B-3574)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2" (7685)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- Bobrick Toilet Paper Dispensers & Holders