Shop All Toilet Paper Dispensers & Holders
Bobrick
Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo
Mfr # 2892
Zoro # G4072562
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Stainless Steel
- Color Satin-Finish Stainless Steel
- For Max. Roll Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 2892
- Zoro # G4072562
- UPC # 716954001139
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 10" |
Depth | 5.31" |
Height | 11.38" |
Width | 20.81" |
Dispenser Height | 3 in |
Dispenser Width | 3.6 in |
Dispenser Depth | 8.15 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Stainless Steel |
Color | Satin-Finish Stainless Steel |
Finish | Satin-Finish Stainless Steel |
Capacity | Holds Two 10" Jumbo Rolls |
Description
Bobrick Toilet Tissue 2 Roll Dispenser, Stainless Steel,Jumbo,20 13/16 x 5 5/16 x 11 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- STOUT BY ENVISION 32 gal Trash Bags, Green, 50 PK (E3348E85)
- ZEP Degreaser, 1 Qt Jug, Liquid, Orange, 12 PK (48501)
- WIPESPLUS Disinfecting Surface Wipes, 240 Wi, PK12, 12 PK (33900)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- KIMBERLY-CLARK Jumbo Roll Tp Dspensr Kc (09507)
- Bobrick Toilet Paper Dispensers & Holders