Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Bobrick
Theft Resistant Spindle for ClassicSeries Toilet Tissue Dispensers (Discontinued)
Mfr # B-273-103
Zoro # G4073375
This Product is Discontinued
Key Features
- Color Black
- For Use With Bobrick B-2730, B-2740, B-274, B-273
- Dispenser Depth 4.38 in
- Dispenser Height 6.2 in
- Dispenser Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B-273-103
- Zoro # G4073375
- UPC # 716954001153
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4.38 in |
Dispenser Height | 6.2 in |
Dispenser Width | 5 in |
Details
Item | Toilet Paper Dispensers |
Color | Black |
For Use With | Bobrick B-2730, B-2740, B-274, B-273 |
Description
Bobrick Theft Resistant Spindle for ClassicSeries Toilet Tissue Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.