Shop All Toilet Paper Dispensers & Holders
Bobrick
Spare Toilet Roll Holder
Mfr # 5416
Zoro # G6436247
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 3.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 5416
- Zoro # G6436247
- UPC # 716954012777
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Spare Toilet Roll Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29373)
- PIG Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene (MAT234)
- GOJO 2,000 mL Personal Soaps 2 PK (5269-02)
- AMERICOVER Surface Protection, Floor, 36Inx100Ft (MC402A9 36 x 30 x 100)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK ClassicSeries™ Cover, Napkin Disposal, Toilet Paper Dispenser (B-3574)
- BOBRICK Toilet Tissue Dispenser (6997)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- Bobrick Toilet Paper Dispensers & Holders