Shop All Toilet Paper Dispensers & Holders
Bobrick
Spare Toilet Roll Holder
Mfr # 541
Zoro # G6435233
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 2.83 in
- Dispenser Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 541
- Zoro # G6435233
- UPC # 716954009210
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.83 in |
Dispenser Width | 14 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Spare Toilet Roll Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-CP)
- BAGCRAFT Sani/Shield Printed Toilet Seat Band, Paper, Blu/Wht, 16"x1.5", PK1000 (BGC 300591)
- VIKAN Round Pail Lid, 14 39/64 in Dia, White, Polypropylene (56935)
- RUBBERMAID COMMERCIAL Replacement Bag for 5M880, 30 1/2 in H, 17 1/2 in L, 10 1/2 in W, Vinyl, Yellow (1966719)
- BOBRICK Key, Universal (330-43)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- Bobrick Toilet Paper Dispensers & Holders