Shop All Toilet Paper Dispensers & Holders
Bobrick
Single Jumbo-Roll Surface-Mounted Toilet
Mfr # 2890
Zoro # G6435879
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Width 7.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 2890
- Zoro # G6435879
- UPC # 716954001122
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.26 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Description
Single Jumbo-Roll Surface-Mounted Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26801)
- ZEP 64 Oz. Liquid Drain Defense Drain Cleaner (ZLDC648)
- PROTEAM Motor Mounting System Set (100368)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- Bobrick Toilet Paper Dispensers & Holders