Shop All Shower Curtains
Bobrick
Shower Curtain, Vinyl, White, 46" W
Mfr # 204-2
Zoro # G6437333
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 46"
- Material Vinyl
- Mounting Type Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 204-2
- Zoro # G6437333
- UPC # 716954000286
- Country of Origin United States
- Category Shower Curtains
Dimensions
Width | 46" |
Details
Item | Shower Curtain |
Color | White |
Material | Vinyl |
Mounting Type | Grommets |
Description
Shower Curtain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Satin Brass Metal Sleeve (01SLV345SB1)
- MOORECO Laptop Stand, Black (48752)
- BOBRICK Bobrick Vinyl Shower Curtain 42W x 72H B2042 (B204-2)
- IDESIGN Shower Curtain-Liner Wht Poly (14652)
- KENNEY MFG Fabric Shower Curtain Liner, 70" W x 72" H, White (KN61253)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- INTERDESIGN iDesign 72 in. H X 72 in. W Clear Raindrop Shower Curtain Vinyl (21981)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- Bobrick Shower Curtains