Shop All Toilet Paper Dispensers & Holders
Bobrick
Seat-Cover/Toilet Tissue Dispenser
Mfr # 347
Zoro # G6435136
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.39 in
- Dispenser Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 347
- Zoro # G6435136
- UPC # 716954001634
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.39 in |
Dispenser Width | 5.63 in |
Details
Item | Toilet Seat Cover and Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Seat-Cover Dispenser,Toilet Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (326)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772418NP)
- DMI Reusable Underpad Birdseye Cotton 10" x 9", Light Blue, (560-7052-0000)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 0.9 mil, White, 100 PK (BWKW4347X)
- BOBRICK Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2" (7685)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- Bobrick Toilet Paper Dispensers & Holders