Shop All Toilet Paper Dispensers & Holders
Bobrick
Seat-Cover Dispenser, Sanitary Napkin
Mfr # 35745
Zoro # G6436816
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 35745
- Zoro # G6436816
- UPC # 716954002556
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.95 in |
Details
Item | Toilet Seat Cover and Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Seat-Cover Dispenser,Sanitary Napkin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883613)
- BOBRICK Toilet Tissue Dispenser (6997)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- Bobrick Toilet Paper Dispensers & Holders