Shop All Hand Dryers
Bobrick
PureDri B-9100 ADA Compliant No-Touch Surface-Mounted High Speed Hand Dryer
Mfr # 179B9100
Zoro # G111581433
product price: $3,080.99
/ea
Free Shipping & Returns
$3,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B9100
- Zoro # G111581433
- Country of Origin China
- Category Hand Dryers
Description
If you're interested in an ADA-compliant hand dryer that also keeps air clean then take a look at the Bobrick PureDri B-9100 ADA-compliant no-touch surface-mounted high speed hand dryer and air / hand sanitizer! Made for high-traffic restroom areas in offices as well as educational medical and industrial facilities this dryer combines UV light and ionic processes in place of a filter to sanitize the air continuously by eliminating pathogens. It features an 18 gauge type 304 stainless steel housing for superior durability and corrosion resistance and is designed to provide a space-saving hygienic way to keep your facilities sanitary and clean.Boasting a no-touch infrared sensor this dryer is designed with a 20 second dry time signaled by the red indicator light on the display followed by a 6 second sanitizing blast of air signaled by a blue indicator light. This unique dryer / air sanitizer also runs a continuous 24-hour air sanitization cycle that kills 99% of germs viruses mold and fungi in less than ten minutes to ensure your facilities are always fresh and clean up to 215 sq. ft. This unit is designed to be surface-mounted by a professional and has a best-in-class low power rating of 200 watts.Overall Dimensions:Width: 10 1/2''Depth: 4''Height: 32 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-SN)
- PRIMELINE TOOLS 3-1/4 in. "H x 1 in "W, adhesive, Medicine Cabinet Pull Tab, Acrylic (M 6102)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- BOBRICK Compact Automatic Hand Dryer, 115V, Gray (710)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- Bobrick Hand Dryers