Shop All Toilet Paper Dispensers & Holders
Bobrick
Partition-Mount Multi-Roll Toilet Tissue
Mfr # 386
Zoro # G6435398
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Width 10.12 in
- Dispenser Depth 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 386
- Zoro # G6435398
- UPC # 716954002068
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.12 in |
Dispenser Depth | 3.44 in |
Details
Item | Toilet Paper Dispenser |
Description
Partition-Mounted Multi-Roll Toilet Tissue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (5053-02)
- PLASTICOVER Floor Protection Mats, 46" L, 37" W (PCS360045-WBASE)
- TOUGH GUY Tube Brush, 32 1/2 in L Handle, 3 in L Brush, Galvanized Wire, 36 in L Overall (2FCE3)
- ALLPOINTS Carbon Cure - Gallon (1431172)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Roller, Toilet Tissue (4288-9)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- Bobrick Toilet Paper Dispensers & Holders