Shop All Hand Soap & Lotion Dispensers
Bobrick
MatrixSeries B-5050 Surface Mounted 50 oz. Soap Dispenser
Mfr # 179B5050
Zoro # G411633986
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B5050
- Zoro # G411633986
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Looking for a soap dispensing system that is safe sanitary and durable with a classic flair? Consider the Bobrick MatrixSeries B-5050 surface-mounted 50 oz. soap dispenser. This soap dispenser's vertical tank is made of gray high-impact resistant ABS. Its container is also engineered to be vandal resistant with a pivoting lid and keyless locking device for easy filling.This soap dispenser is compatible with virtually every free-flowing commercially marketed all-purpose hand soap and the spacious 50 fl. oz. capacity will ensure your soap never runs dry. As an added bonus this container's valve operates with one hand without tight grasping pinching or twisting of the wrist and with less than 5 lb. of force. To accommodate all patrons it has been engineered to comply with barrier-free ADA guidelines. Compatible with pourable bulk soaps.Overall Dimensions:Width: 6''Height: 8 1/8''Depth: 4''Capacity: 50 fl. oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- WEILER 60" Hardwood Handle, Tapered Wood Tip, 1-1/8" Diameter (44020)
- DRILLSTUFF Outdoor - Cleaning Supplies - Backyard - Patio - Drill Brush - Mold (5in-S-R-DS)
- BOBRICK Manual Soap Dispenser, Liquid (822)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2012)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- BOBRICK Manual Soap Dispenser, Foam (82316)
- BOBRICK Bobrick® 20-oz. Liquid & Lotion Soap Dispenser - 4" Spout - B-8221 (B-8221)
- PURELL PURELL MESSENGER ES8 Silver Panel Floor Stand with Dispenser (GOJ7318DSSLV)
- Bobrick Hand Soap & Lotion Dispensers