Shop All Paper Towel Dispensers
Bobrick
Matrix Series Surface-Mounted Paper Towel Dispenser, ABS Plastic, Gray
Mfr # BOB 5262
Zoro # G4058553
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Product Series Matrix
- Dispenser Material ABS Plastic
- Color Gray
- Dispenser Capacity 400 C-Fold Towels; 525 Multifold Towels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # BOB 5262
- Zoro # G4058553
- UPC # 716954002723
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 4.75 in |
Width | 11.5 in |
Height | 15.25" |
Dispenser Height | 15.25 in |
Depth | 4.75" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Product Series | Matrix |
Dispenser Material | ABS Plastic |
Color | Gray |
Dispenser Capacity | 400 C-Fold Towels; 525 Multifold Towels |
For Use With | 3.13" to 3.81" Deep C-Fold Towels or Multi-Fold Towels |
Dispenser Color | Gray |
Type | Folded Towel Dispenser |
Finish | Satin |
Capacity | 400 C-Fold Towels; 525 Multifold Towels |
Description
Bobrick Matrix Series Surface-Mounted Paper Towel Dispenser, ABS Plastic, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11900WH00)
- LIBMAN 2 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 7 in L Brush, Green, Polypropylene, Santoprene (57)
- TOUGH GUY Dust Mop, Green/Red, Nylon/Polyester (56FJ78)
- REYNOLDS Ultra Strong Tall Kitchen And Trash Bags, 13 Gal, 0.9 Mil, 23.75in X 24.88in, White, 110PK (E88368)
- BOBRICK Roll Paper Towel Dispenser (2860)
- BOBRICK Paper Towel Dispenser (72860)
- BOBRICK Bobrick ClassicSeries Recessed Convertible Folded Paper Towel DispenserReceptacle (B-3944)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WTumbler Lock, Stainless (B-262)
- BOBRICK Bobrick Automatic Paper Towel Roll Dispenser, Translucent (B-72974)
- BOBRICK Paper Towel Dispenser (359)
- VINTIQUEWISE Decorative Wood Paper Towel Holder with Stand for Kitchen, Dining Room, and Office (QI004389)
- Bobrick Paper Towel Dispensers