Shop All Toilet Paper Dispensers & Holders
Bobrick
Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8
Mfr # BOB 2890
Zoro # G4073874
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Stainless Steel
- Color Silver
- For Max. Roll Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # BOB 2890
- Zoro # G4073874
- UPC # 716954001122
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 10" |
Depth | 4.5" |
Height | 10.63" |
Width | 10.66" |
Dispenser Depth | 4.38 in |
Dispenser Height | 8.1 in |
Dispenser Width | 3.3 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Stainless Steel |
Color | Silver |
Capacity | Holds One Jumbo 10" Roll with 3" Core |
Description
Bobrick Jumbo Toilet Tissue Dispenser, Stainless Steel, 10 21/32 x 4 1/2 x 10 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- SELLARS Sorbents, 10 PK (22866)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYU1)
- SCOTT Personal Seat Toilet Seat Cover Dispenser, 17.5 x 2.25 x 13.25, White (9505)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK ClassicSeries™ Cover, Napkin Disposal, Toilet Paper Dispenser (B-3574)
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- Bobrick Toilet Paper Dispensers & Holders