Shop All Bathroom Safety Bars and Chairs
Bobrick
Fino B-9806X24 24'' Straight Stainless Steel Grab Bar with Satin Finish
Mfr # 179B9806X24
Zoro # G811593408
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B9806X24
- Zoro # G811593408
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Keep your restrooms safe and accessible with this Bobrick Fino grab bar! This European-made grab bar is a trendy choice for restrooms in upscale restaurants and hotels. Install it in every bathroom to provide additional assistance. The sleek satin finish offers an elegant professional appearance to complement any establishment.This bar is made of durable 14 gauge type 303 stainless steel. It mounts on to sturdy stainless steel concealed mounting flanges for a seamless look and it provides 1 1/2'' of clearance from the wall. Its 1 1/2'' diameter is comfortable for users to grab and hold with ease. When properly installed this bar can support up to 1322 lb.Overall Dimensions:Length: 24''Bar Diameter: 1 1/2''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Mabis 521-1530-0612 12 Inch Institutional Steel Knurled Grab Bar (521-1530-0612)
- SMITH-COOPER 3/8" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014810)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 1/2" Wall (730-AC25812SSPT)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- Bobrick Bathroom Safety Bars and Chairs