No Product Image Available

Bobrick

Fino B-7179.MBLK Surface-Mounted Stainless Steel Automatic Hand Dryer


product price: $2,615.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Allow employees and customers to dry their hands quickly and efficiently with this Bobrick Fino hand dryer! This European-made hand dryer is a trendy choice for restrooms in upscale restaurants and hotels. It features an infrared sensor for sanitary hands-free operation and it operates at 40000 RPM. The cover is made of durable 18 gauge type 304 stainless steel and it has a sleek matte black finish for an elegant professional appearance.This unit runs on a brushless motor with built-in thermal overload protection for safe use. Plus it has an automatic shutoff that will stop operation after 85 seconds if an inanimate object is placed across the air-outlet opening. This unit has a slim cover that projects no more than 4'' from the wall and it meets the standards set forth by the ADA for accessible design. This hand dryer requires a 110-240V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 4''Height: 13 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.