Shop All Washroom Accessories
Bobrick
Extra-Heavy-Duty Shower Curtain Rod
Mfr # 6047X60
Zoro # G6438566
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Stainless Steel
- Product Type Shower Curtain Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 6047X60
- Zoro # G6438566
- UPC # 716954003102
- Country of Origin United States
- Category Washroom Accessories
Details
Item | Extra-Heavy-Duty Shower Curtain Rod |
Finish | Satin |
Material | Stainless Steel |
Product Type | Shower Curtain Rod |
Description
Extra-Heavy-Duty Shower Curtain Rod, Finish Satin, Length 60 in, Material Stainless Steel, Overall Width 1 1/4 in, Product Type Shower Curtain Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RC150-100)
- BOBRICK B420760 Satin Stainless Steel Shower Rod (B4207X60)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- BOBRICK B2112 Satin Stainless Steel Soap Holder (B-2112)
- DANCO Beaded Chain, Stainless Steel, For Universal Sinks (80039)
- Bobrick Washroom Accessories