Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Tissue(1 Jumbo, S/S)
Mfr # B-2890
Zoro # G502236270
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Depth 3.13 in
- Dispenser Height 1.75 in
- Dispenser Width 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B-2890
- Zoro # G502236270
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Height | 1.75 in |
Dispenser Width | 6.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Description
Toilet Tissue Dispenser By Bobrick® Tamper-Resistant, Includes ;Key;Depth: 4-11/16", 119 Mm;Finish: Satin;Height: 10-5/8", 270 Mm;Includes: Key;Material(S): Stainless Steel;Note: Holds 10" (254Mm) Jumbo Roll;Type: Surface-Mounted;Tamper Resistant;Toilet Tissue;Weight: 3.3 Lb;Width: 10-9/16", 268 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Tissue Drape Paper Towels, White, 500 PK (MIINON24356W)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK2)
- BEARACADE Film, Self Adhesive, 24Inx200Ft (6MSB24)
- NORAMCO TRASH BAG 33G 150CT (RST3339W)
- BOBRICK Dispenser, Tissue, 2-Roll , S/S Surface-Mounted (4288)
- BOBRICK Toilet Tissue Dispenser (6997)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- SAN JAMAR Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790 (SAN N16)
- Bobrick Toilet Paper Dispensers & Holders