Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Tissue , Recessed, S/S
Mfr # B388
Zoro # G102228811
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Dispenser Width 2 in
- Dispenser Mounting Recessed
- Dispenser Height 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B388
- Zoro # G102228811
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Dispenser Mounting | Recessed |
Description
Material: Stainless Steel ;Width: 5 3/4" | 146 Mm ;Height: 10 1/2" | 267 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle (5019296)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- NEXSTEP COMMERCIAL PRODUCTS Warehouse Corn & Yucca Broom (6120-6)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Swing, Plastic (FG817088BLA)
- BOBRICK Toilet Tissue Dispenser (685)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- BOBRICK Key, Universal (330-43)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Dispenser, Tissue, 2-Roll , S/S Surface-Mounted (4288)
- RENOWN Black single Jr Jumbo Toilet Paper Dispenser (REN05151-IB)
- Bobrick Toilet Paper Dispensers & Holders