Shop All Toilet Paper Dispensers & Holders
Bobrick
Dispenser, Tissue , Recessed, S/S
Mfr # B-697
Zoro # G202233531
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Mounting Recessed
- Dispenser Width 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B-697
- Zoro # G202233531
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.8 in |
Dispenser Height | 6.2 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Dispenser Mounting | Recessed |
Description
Material: Stainless Steel Construction | Plastic Spindles ;Width: 11 3/4" | 300 Mm ;Height: 5 1/4" | 135 Mm ;Outer Diameter: 5 1/8" | 130 Mm ;Plating: Chrome-Plated Spindles ;Depth: 3 3/8" | 85 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Front For IPC Eagle MPVR05800 (GSQ1184BU)
- METHOD Waterfall Scent Gel Hand Wash Refill 34 oz (328114)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Black (FGQ55900BK00)
- SOFT SCRUB Cleaners & Detergents, 24 oz Clean, 9 PK (23400021963)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- BOBRICK Roller, Toilet Tissue (4288-9)
- BOBRICK Bobrick Double Roll Toilet Tissue Dispenser W/ Utility Shelf, Surface Mounted - (B-540)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- Bobrick Toilet Paper Dispensers & Holders